Zoro Homepage

Floor Marking Tape, vinyl, Message, White, 3 in W., 10 mil Thickness

  • Mfr # 3TZT2

  • Zoro # G4889701


product price: $24.19
/ea

Key Features

Material
vinyl
Pattern
Message
Safety Tape Color
White
Width
3 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TZT2
Zoro #
G4889701
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
10 mil
Diameter
3 in
Roll Length
15 ft
Imperial Tape Width
3 in
Tape Thickness
10 mil
Imperial Tape Length
15 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Message
Safety Tape Color
White
Adhesion Strength
72 oz/in
Tape Format
Continuous Roll
Standards
ASTM E2072-04
Die Cut Shape
Continuous Roll
Legend
Exit with Left Arrow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
Yes
Performance Temp.
Min 50 Degrees F
Tape Brand
Approved Vendor
Tape Backing Material
Vinyl
Message Color
Red
Tape Type
Glow-in-the-Dark
Adhesion to Steel
72 oz/in
Fluorescent
No
Specifications Met
ASTM
Maximum Tape Performance Temperature
220 Degrees F
Message Type
Emergency Egress
Minimum Tape Performance Temperature
-20 Degrees F
Glow In The Dark
Yes
Tape Color
Red/White
Product Form
Continuous Roll
Tape Pattern
Message

Description

Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend Exit with Left Arrow, Message Color Red, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.