Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, No Legend, Black, 1 in W., 10 mil Thickness

  • Mfr # 9DGR9

  • Zoro # G4231997


product price: $6.39
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black
Width
1 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9DGR9
Zoro #
G4231997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Thickness
10 mil
Roll Length
15 ft
Diameter
3 in
Tape Thickness
10 mil
Imperial Tape Length
15 ft
Imperial Tape Width
1 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black
Adhesion Strength
72 oz/in
Legend
No Legend
Retroreflective Grade
Non-Reflective
Performance Temp.
Min 50 Degrees F
Standards
ASTM E2072-04
Glow-in-the-Dark
Yes
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Maximum Tape Performance Temperature
220 Degrees F
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-20 Degrees F
Adhesion to Steel
72 oz/in
Fluorescent
No
Tape Backing Material
Vinyl
Tape Pattern
Striped
Tape Color
Black/White
Glow In The Dark
Yes
Tape Type
Glow-in-the-Dark
Specifications Met
ASTM

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 1 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.