Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, No Legend, Black, 3 in W., 5 mil Thickness

  • Mfr # 3YRZ8

  • Zoro # G4898984


product price: $10.19
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Black
Width
3 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YRZ8
Zoro #
G4898984
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3 in
Thickness
5 mil
Diameter
3 in
Roll Length
180 ft
Imperial Tape Length
180 ft
Tape Thickness
5 mil
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Black
Standards
OSHA 1910.144
Tape Format
Continuous Roll
Legend
No Legend
Retroreflective Grade
Non-Reflective
Performance Temp.
up to 140 Degrees F
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Adhesion Strength
18 oz/in
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Tape Type
General Purpose
Product Form
Continuous Roll
Minimum Tape Performance Temperature
14 Degrees F
Maximum Tape Performance Temperature
170 Degrees F
Fluorescent
No
Specifications Met
OSHA
Tape Pattern
Solid
Glow In The Dark
No
Adhesion to Steel
18 oz/in
Tape Color
Black

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.