Floor Marking Tape, vinyl, No Legend, Black, Orange, 4 in W., 7 mil Thickness

  • Mfr # 9MEH4

  • Zoro # G4905381


product price: $8.59
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Orange
Width
4 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9MEH4
Zoro #
G4905381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Thickness
7 mil
Roll Length
54 ft
Diameter
3 in
Imperial Tape Width
4 in
Imperial Tape Length
54 ft
Tape Thickness
7 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Orange
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Adhesion Strength
1.7 oz/in
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Legend
No Legend
Performance Temp.
14 Degrees to 176 Degrees F
Standards
OSHA
Tape Pattern
Striped
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Fluorescent
No
Adhesion to Steel
11 oz/in
Tape Type
General Purpose
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
14 Degrees F
Glow In The Dark
No
Tape Color
Black/Orange
Specifications Met
OSHA
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 4 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.