Zoro Homepage

Floor Marking Tape, vinyl, No Legend, Blue, 6 in W., 5 mil Thickness

  • Mfr # 8A859

  • Zoro # G4904331


product price: $23.75
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Width
6 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A859
Zoro #
G4904331
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6 in
Thickness
5 mil
Roll Length
180 ft
Diameter
3 in
Imperial Tape Width
6 in
Tape Thickness
5 mil
Imperial Tape Length
180 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Die Cut Shape
Continuous Roll
Legend
No Legend
Adhesion Strength
18 oz/in
Standards
OSHA 1910.144
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Maximum Tape Performance Temperature
170 Degrees F
Tape Pattern
Solid
Tape Brand
Approved Vendor
Glow In The Dark
No
Specifications Met
OSHA
Tape Type
General Purpose
Adhesion to Steel
18 oz/in
Product Form
Continuous Roll
Fluorescent
No
Tape Color
Blue
Minimum Tape Performance Temperature
14 Degrees F
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 6 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.