Floor Marking Tape, vinyl, No Legend, Green, Yellow, 3 in W., 10 mil Thickness, 50 PK

  • Mfr # 8AEE6

  • Zoro # G4109156


product price:  $16.29
/pk 50, $0.33/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Green, Yellow
Width
3 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8AEE6
Zoro #
G4109156
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
10 mil
Imperial Tape Length
3 ft
Imperial Tape Width
3 in
Tape Thickness
10 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Green, Yellow
Performance Temp.
Min 50 Degrees F
Die Cut Shape
Arrow
Tape Format
Die Cut - Tag
Legend
No Legend
Glow-in-the-Dark
Yes
Adhesion Strength
72 oz/in
Standards
ASTM E2072-04
Retroreflective Grade
Non-Reflective
Floor Marking Tape Shape
Arrow
Tape Brand
Approved Vendor
Product Form
Arrow
Adhesion to Steel
72 oz/in
Maximum Tape Performance Temperature
220 Degrees F
Fluorescent
No
Tape Color
Green/Yellow
Glow In The Dark
Yes
Tape Backing Material
Vinyl
Tape Type
Arrow-Shaped
Minimum Tape Performance Temperature
-20 Degrees F
Tape Pattern
Solid
Specifications Met
ASTM

Description

Floor Marking Tape, Arrow, Solid, Green/Yellow, 3 in, 3 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.