Floor Marking Tape, vinyl, No Legend, Orange, 1 in W., 0.236 in Thickness

  • Mfr # 21U169

  • Zoro # G4448071


product price: $6.19
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Width
1 in
Thickness
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U169
Zoro #
G4448071
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Thickness
0.236 in
Roll Length
180 ft
Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
180 ft
Tape Thickness
5 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Standards
OSHA
Legend
No Legend
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Performance Temp.
50 Degrees to 175 Degrees F
Adhesion Strength
18 oz/in
Die Cut Shape
Continuous Roll
Tape Color
Orange
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Adhesion to Steel
18 oz/in
Specifications Met
OSHA
Fluorescent
No
Tape Brand
Approved Vendor
Tape Type
General Purpose
Tape Pattern
Solid
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 1 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.