Floor Marking Tape, vinyl, No Legend, Orange, 2 in W., 0.236 in Thickness

  • Mfr # 21U170

  • Zoro # G4448087


product price: $8.29
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Width
2 in
Thickness
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U170
Zoro #
G4448087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
0.236 in
Diameter
3 in
Roll Length
180 ft
Imperial Tape Length
180 ft
Tape Thickness
5 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Performance Temp.
50 Degrees to 175 Degrees F
Adhesion Strength
18 oz/in
Standards
OSHA
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
No Legend
Fluorescent
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
14 Degrees F
Adhesion to Steel
18 oz/in
Glow In The Dark
No
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F
Tape Color
Orange
Tape Type
General Purpose
Specifications Met
OSHA
Tape Brand
Approved Vendor
Tape Pattern
Solid

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.