Floor Marking Tape, vinyl, No Legend, Orange, 3 in W., 2.4 mil Thickness, 2 PK

  • Mfr # 24WH24

  • Zoro # G5668345


product price:  $53.25
/pk 2, $26.63/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Width
3 in
Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24WH24
Zoro #
G5668345
UPC #
-
Country of Origin
Greece

Dimensions

Width
3 in
Thickness
2.4 mil
Roll Length
216 ft
Diameter
4 3/8 in
Imperial Tape Width
3 in
Tape Thickness
2.4 mil
Imperial Tape Length
216 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Orange
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Legend
No Legend
Tape Format
Continuous Roll
Performance Temp.
60 Degrees to 158 Degrees F
Retroreflective Grade
Non-Reflective
Tape Backing Material
Vinyl
Tape Color
Orange
Maximum Tape Performance Temperature
158 Degrees F
Product Form
Continuous Roll
Minimum Tape Performance Temperature
60 Degrees F
Tape Pattern
Solid
Glow In The Dark
No
Tape Type
General Purpose
Tape Brand
Approved Vendor
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.