Floor Marking Tape, vinyl, No Legend, Tan, 3 in W., 2.2 mil Thickness, 2 PK
Mfr # 24WH26
Zoro # G5621673
product price:Â $53.25
/pk 2, $26.63/eaKey Features
Material
vinyl
Pattern
Solid
Safety Tape Color
Tan
Width
3 in
Thickness
2.2 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24WH26
Zoro #
G5621673
UPC #
-
Country of Origin
Greece
Dimensions
Width
3 in
Thickness
2.2 mil
Roll Length
216 ft
Diameter
4 3/8 in
Imperial Tape Length
216 ft
Tape Thickness
2.2 mil
Imperial Tape Width
3 in
Description
Floor Marking Tape, Continuous Roll, Solid, Tan, 3 in, 216 ft, 2.2 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.