Zoro Homepage

Floor Marking Tape, vinyl, No Legend, White, 12 in W., 5 mil Thickness

  • Mfr # 8A952

  • Zoro # G4904347


product price: $36.99
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
12 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A952
Zoro #
G4904347
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Thickness
5 mil
Diameter
3 in
Roll Length
180 ft
Imperial Tape Length
180 ft
Tape Thickness
5 mil
Imperial Tape Width
12 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
White
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Standards
OSHA 1910.144
Adhesion Strength
18 oz/in
Glow-in-the-Dark
No
Legend
No Legend
Minimum Tape Performance Temperature
14 Degrees F
Tape Color
White
Tape Brand
Approved Vendor
Specifications Met
OSHA
Fluorescent
No
Adhesion to Steel
18 oz/in
Maximum Tape Performance Temperature
170 Degrees F
Product Form
Continuous Roll
Tape Pattern
Solid
Glow In The Dark
No
Tape Backing Material
Vinyl
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Solid, White, 12 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.