Floor Marking Tape, vinyl, No Legend, Yellow, 8 in W., 5 mil Thickness

  • Mfr # 9NMK8

  • Zoro # G4058311


product price:  $24.59
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
8 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9NMK8
Zoro #
G4058311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Thickness
5 mil
Roll Length
180 ft
Diameter
3 in
Tape Thickness
5 mil
Imperial Tape Width
8 in
Imperial Tape Length
180 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Standards
OSHA 1910.144
Adhesion Strength
18 oz/in
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Product Form
Continuous Roll
Adhesion to Steel
18 oz/in
Fluorescent
No
Tape Brand
Approved Vendor
Specifications Met
OSHA
Tape Pattern
Solid
Tape Color
Yellow
Minimum Tape Performance Temperature
14 Degrees F
Tape Type
General Purpose
Tape Backing Material
Vinyl
Glow In The Dark
No
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 8 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.