Floor Marking Tape, vinyl, Pedestrians Only, Black, White, 2 in W., 7 mil Thickness

  • Mfr # 8AP09

  • Zoro # G4905117


product price:  $13.29
/ea

Key Features

Material
vinyl
Pattern
Message
Safety Tape Color
Black, White
Width
2 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AP09
Zoro #
G4905117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
7 mil
Roll Length
180 ft
Diameter
3 in
Imperial Tape Length
180 ft
Imperial Tape Width
2 in
Tape Thickness
7 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Message
Safety Tape Color
Black, White
Adhesion Strength
1.7 oz/in
Standards
OSHA
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Performance Temp.
14 Degrees to 176 Degrees F
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
Pedestrians Only
Tape Pattern
Message
Glow In The Dark
No
Tape Color
Black/White
Message Color
Black
Tape Brand
Approved Vendor
Tape Type
Message
Specifications Met
OSHA
Product Form
Continuous Roll
Fluorescent
No
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Adhesion to Steel
11 oz/in
Message Type
Traffic Management
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Message, Black/White, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Pedestrians Only, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.