Zoro Homepage

Floor Marking Tape, vinyl, Solid, Black, 2 in W., 2.4 mil Thickness

  • Mfr # 15D716

  • Zoro # G4044004


product price: $16.39
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Black
Width
2 in
Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D716
Zoro #
G4044004
UPC #
-
Country of Origin
Greece

Dimensions

Width
2 in
Thickness
2.4 mil
Roll Length
216 ft
Diameter
4 3/8 in
Imperial Tape Width
2 in
Imperial Tape Length
216 ft
Tape Thickness
2.4 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Black
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Adhesion Strength
400 oz/in
Glow-in-the-Dark
No
Legend
No Legend
Performance Temp.
60 Degrees to 158 Degrees F
Retroreflective Grade
Non-Reflective
Product Form
Continuous Roll
Tape Pattern
Solid
Tape Type
General Purpose
Fluorescent
No
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
158 Degrees F
Minimum Tape Performance Temperature
60 Degrees F
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Color
Black
Adhesion to Steel
400 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Black, 2 in, 216 ft, 2.4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.