Zoro Homepage

Floor Marking Tape, vinyl, Solid, Blue, 3 in W., 0.216 in Thickness, 50 PK

  • Mfr # 8XZJ8

  • Zoro # G4905993


product price: $10.19
/pk 50, $0.20/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Width
3 in
Thickness
0.216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8XZJ8
Zoro #
G4905993
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
0.216 in
Tape Strip Length
3 in
Diameter
3 1/2 in
Imperial Tape Length
3 ft
Imperial Tape Width
3 in
Tape Thickness
13 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Blue
Retroreflective Grade
Engineer
Legend
No Legend
Performance Temp.
-40 Degrees to 180 Degrees F
Adhesion Strength
49.6 oz/in
Standards
FP-85 Type II, L-S 300C
Glow-in-the-Dark
No
Tape Format
Die Cut - Tag
Die Cut Shape
Arrow
Tape Color
Blue
Tape Pattern
Solid
Adhesion to Steel
49.6 oz/in
Floor Marking Tape Shape
Arrow
Fluorescent
No
Product Form
Arrow
Maximum Tape Performance Temperature
160 Degrees F
Specifications Met
FP-85, L-S 300C
Tape Backing Material
Vinyl
Tape Type
Arrow-Shaped
Glow In The Dark
No
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
-70 Degrees F

Description

Floor Marking Tape, Arrow, Solid, Blue, 3 in, 3 ft, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.