Zoro Homepage

Floor Marking Tape, vinyl, Solid, Red, 1 in W., 5 mil Thickness

  • Mfr # 8A382

  • Zoro # G3788906


product price: $4.19
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
1 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A382
Zoro #
G3788906
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Thickness
5 mil
Roll Length
180 ft
Diameter
3 in
Tape Thickness
5 mil
Imperial Tape Width
1 in
Imperial Tape Length
180 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Performance Temp.
up to 140 Degrees F
Adhesion Strength
18 oz/in
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Standards
OSHA 1910.144
Tape Type
General Purpose
Fluorescent
No
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Glow In The Dark
No
Specifications Met
OSHA
Tape Color
Red
Maximum Tape Performance Temperature
170 Degrees F
Adhesion to Steel
18 oz/in
Minimum Tape Performance Temperature
14 Degrees F
Tape Pattern
Solid

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 1 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.