Zoro Homepage

Floor Marking Tape, vinyl, Solid, Red, 4 in W., 0.216 in Thickness, 50 PK

  • Mfr # 8ZF59

  • Zoro # G4906352


product price: $13.69
/pk 50, $0.27/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Red
Width
4 in
Thickness
0.216 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ZF59
Zoro #
G4906352
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.216 in
Diameter
4 in
Tape Strip Length
3 in
Imperial Tape Width
4 in
Tape Thickness
13 mil
Imperial Tape Shape Diameter
2 in
Imperial Tape Length
3 in

Description

Floor Marking Tape, Circle, Solid, Red, 4 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.