Zoro Homepage

Floor Marking Tape, vinyl, Solid, White, 3 in W., 5 mil Thickness

  • Mfr # 9PWE3

  • Zoro # G4901653


product price: $11.19
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
White
Width
3 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PWE3
Zoro #
G4901653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Thickness
5 mil
Diameter
3 in
Roll Length
180 ft
Tape Thickness
5 mil
Imperial Tape Length
180 ft
Imperial Tape Width
3 in

Description

Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.