Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, vinyl, Striped, Black, Orange, 2 in W., 5 mil Thickness

  • Mfr # 3YRX8

  • Zoro # G3788802


product price: $6.49
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Orange
Width
2 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3YRX8
Zoro #
G3788802
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
5 mil
Diameter
3 in
Roll Length
54 ft
Imperial Tape Width
2 in
Imperial Tape Length
54 ft
Tape Thickness
5 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, Orange
Performance Temp.
14 Degrees to 176 Degrees F
Retroreflective Grade
Non-Reflective
Standards
OSHA
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Legend
No Legend
Adhesion Strength
1.7 oz/in
Tape Format
Continuous Roll
Fluorescent
No
Tape Color
Black/Orange
Tape Pattern
Striped
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
14 Degrees F
Maximum Tape Performance Temperature
170 Degrees F
Product Form
Continuous Roll
Specifications Met
OSHA
Adhesion to Steel
11 oz/in
Tape Type
General Purpose
Tape Brand
Approved Vendor
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 2 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.