Zoro Homepage

Floor Marking Tape, vinyl, Striped, Black, White, 4 in W., 7 mil Thickness

  • Mfr # 8PD82

  • Zoro # G4903166


product price: $8.59
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Width
4 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PD82
Zoro #
G4903166
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Thickness
7 mil
Roll Length
54 ft
Diameter
3 in
Imperial Tape Width
4 in
Tape Thickness
7 mil
Imperial Tape Length
54 ft

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Black, White
Adhesion Strength
1.7 oz/in
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Standards
OSHA
Retroreflective Grade
Non-Reflective
Performance Temp.
14 Degrees to 176 Degrees F
Die Cut Shape
Continuous Roll
Legend
No Legend
Specifications Met
OSHA
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Pattern
Striped
Fluorescent
No
Product Form
Continuous Roll
Minimum Tape Performance Temperature
14 Degrees F
Tape Color
Black/White
Tape Backing Material
Vinyl
Tape Type
General Purpose
Adhesion to Steel
11 oz/in
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 4 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.