Zoro Homepage

Floor Marking Tape, vinyl, Striped, Red, White, 12 in W., 7 mil Thickness

  • Mfr # 8AAC3

  • Zoro # G4904392


product price: $34.35
/ea

Key Features

Material
vinyl
Pattern
Striped
Safety Tape Color
Red, White
Width
12 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AAC3
Zoro #
G4904392
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Thickness
7 mil
Diameter
3 in
Roll Length
54 ft
Imperial Tape Width
12 in
Imperial Tape Length
54 ft
Tape Thickness
7 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Striped
Safety Tape Color
Red, White
Tape Format
Continuous Roll
Adhesion Strength
1.7 oz/in
Performance Temp.
14 Degrees to 176 Degrees F
Retroreflective Grade
Non-Reflective
Standards
OSHA
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Legend
No Legend
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F
Tape Brand
Approved Vendor
Glow In The Dark
No
Tape Pattern
Striped
Product Form
Continuous Roll
Adhesion to Steel
11 oz/in
Fluorescent
No
Minimum Tape Performance Temperature
14 Degrees F
Tape Color
Red/White
Specifications Met
OSHA
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Striped, Red/White, 12 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.