Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Vibration Isolator, Spring

  • Mfr # 852C54

  • Zoro # G916065848


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Thread Size
M16×2
System of Measurement
Inch
Dimension T
9/16 in
Center-to-Center Mounting Hole Distance
7 1/4 in
Screw Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852C54
Zoro #
G916065848
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16×2
Dimension T
9/16 in
Screw Size
M16
Dimension A
6.625 in
Isolator Diameter
2 7/8 in
Overall Height
5 1/2 in
Overall Width
3 23/32 in
Dimension L
9 1/32 in
Dimension H
5 1/2 in
Overall Depth
9 1/32 in

Details

System of Measurement
Inch
Item
Floor-Mount Vibration Isolator
Center-to-Center Mounting Hole Distance
7 1/4 in
Includes Spring
Spring Included
Rated Deflection - Minimum
0.75 in
Includes
Nut, Top Bolt, Washer
Load Downward Compression - Maximum
2,100 lbf
Rated Deflection - Maximum
1 in
Isolator Material
Spring
Operating Temperature - Minimum
-4 Degrees F
Rated Capacity - Maximum
2,100 lb
Durometer
80A
Rated Capacity - Minimum
1,575 lb
Operating Temperature - Maximum
176 Degrees F
Spring Color
Yellow

Description

Item Floor-Mount Vibration Isolator, Color Mark Not Applicable, Spring Color Yellow, Includes Nut, Top Bolt, Washer, Dimension A 6.625 in, Dimension T 9/16 in, Dimension G Not Applicable, Dimension H 5 1/2 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.