Zoro Homepage

Floor Protector Cap 1" x 1", 4PK

  • Mfr # 5GRR1

  • Zoro # G2572342


product price: $4.05
/pk 4, $1.01/ea

Key Features

Material
Polypropylene
Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRR1
Zoro #
G2572342
UPC #
190735526217
Country of Origin
China

Dimensions

Overall Height
1/4 in
Overall Depth
1 in
Overall Width
1 in
Width
1"
Depth
1"
Height
1/2"

Details

Material
Polypropylene
Finish
Matte
Color
Gray
Standards
NSF
For Use With
Metro Wire Shelves
Item
Floor Protector Cap
Compatible Product Type
Post Inserts

Description

Floor Protector Cap, Overall Depth 1 in, Overall Height 1/4 in, Overall Width 1 in, Gray, Matte, Polypropylene, Post Inserts, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.