Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Register Air Deflector, Clear, 14 in L x 4 in W x 2-3/4 in H, 2 mm Thick, Magnetic Connection

  • Mfr # 6TUC3

  • Zoro # G3642177


product price: $5.39
/ea

Key Features

Type
Clear
Material
Plastic
Includes
Magnets For Installation
Width (In.)
4"
Length (In.)
10" to 14" adj.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6TUC3
Zoro #
G3642177
UPC #
190735544198
Country of Origin
China

Dimensions

Width (In.)
4"
Length (In.)
10" to 14" adj.
Thickness
2 mm
Overall Width
4 in
Overall Length
14 in
Overall Height
2 3/4 in

Details

Item
Air Deflector
Type
Clear
Material
Plastic
Includes
Magnets For Installation
For Use With
Floor Register
Application
Redirect Air Flow
Grille/Register Item
Air Deflector
Compatible with Product Type
Registers
Connection Type
Magnetic
Compatible with Manufacturer Model Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Product Type
Air Deflector
Compatible with Brand
Universal HVAC Supply Registers
Compatible Manufacturer Part Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Compatible Manufacturer Model Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
For Use With Mfr. Model Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Compatible with Manufacturer Model No.
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Compatible with Mfr. Model No.
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
For Use with Mfr Model Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Compatible Pump Manufacturer Part Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1
Compatible Mfr. Model Number
4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1

Description

Air Deflector, Material Plastic, Product Type Air Deflector, Thickness 2 mm, Overall Width 4 in, Overall Height 2 3/4 in, Compatible with Brand Universal HVAC Supply Registers, Compatible with Series Not Applicable, Compatible with Manufacturer Model Number 4JRR3, 4JRR4, 4JRR5, 4MJD7, 4MJD8, 4MJD9, 4MJE1, 4MJE2, 4MJE3, 4MJE4, 4MJE5, 4MJE6, 4MJE7, 4MJE8, 4MJE9, 4MJF1, Includes Magnets For installation, Overall Length 14 in, Connection Type Magnetic, Compatible with Product Type Registers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.