Floor Sign, 12 in H, 12 in W, Vinyl, English, MFS345
Mfr # MFS345
Zoro # G7660214
product price:Â $16.79
/eaKey Features
Legend
Keep Your Distance Maintain 6 FT
Width
12 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS345
Zoro #
G7660214
UPC #
841669140863
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Details
Item
Floor Sign
Legend
Keep Your Distance Maintain 6 FT
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Shape
Circle
Color
Black, White
Material
Vinyl
Language
English
Number of Panels
0
Sign Legend
Keep Your Distance Maintain 6 Ft Human Symbol
Sign Header
No Header
Product Type
Floor Sign
Description
Printed Language English, Sign Header No Header, Sign Legend Keep Your Distance Maintain 6 Ft Human Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.