Floor Sign, 12 in H, 12 in W, Vinyl, English, MFS424
Mfr # MFS424
Zoro # G7659968
product price:Â $21.95
/eaKey Features
Legend
Thank You For Practicing Social Distancing Please Keep At Least 6 FT Apart
Width
12 in
Height
12 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS424
Zoro #
G7659968
UPC #
841669141044
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Details
Item
Floor Sign
Legend
Thank You For Practicing Social Distancing Please Keep At Least 6 FT Apart
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Color
Green
Shape
Circle
Number of Panels
0
Language
English
Material
Vinyl
Sign Header
No Header
Sign Legend
Thank You For Practicing Social Distancing Please Keep At Least 6 Ft Apart
Product Type
Floor Sign
Description
Printed Language English, Sign Header No Header, Sign Legend Thank You For Practicing Social Distancing Please Keep At Least 6 Ft Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.