Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-708

  • Mfr # FS-17-708

  • Zoro # G0216617


product price: $6.99
/ea

Key Features

Width
17 in
Height
17 in
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-17-708
Zoro #
G0216617
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in

Details

Item
Floor Sign
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Number of Panels
0
Color
Yellow
Material
Vinyl
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Mounting Location
Floor
Sign Legend
Facemask Required
Sign Legend Background Color
Yellow
Sign Legend Text Color
Black
Product Type
Floor Sign

Description

Floor Sign, Circle, English, Sign Format Other Format, Sign Legend Facemask Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.