Floor Sign, 17 in H, 17 in W, Vinyl, English, FS-17-711

  • Mfr # FS-17-711

  • Zoro # G0215740


product price:  $6.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-17-711
Zoro #
G0215740
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in

Details

Item
Floor Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Color
Blue
Number of Panels
0
Material
Vinyl
Sign Header
No Header
Sign Legend
Please Maintain 6 Ft. Distance One Way
Product Type
Floor Sign

Description

Printed Language English, Sign Header No Header, Sign Legend Please Maintain 6 Ft. Distance One Way

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.