Floor Sign, 17 in H, 17 in W, Vinyl, English, MFS390
Mfr # MFS390
Zoro # G7660038
product price:Â $25.39
/eaKey Features
Legend
Stop Here Maintain 6 FT
Width
17 in
Height
17 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS390
Zoro #
G7660038
UPC #
841669140818
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Details
Item
Floor Sign
Legend
Stop Here Maintain 6 FT
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Color
Black, Red
Shape
Circle
Number of Panels
0
Material
Vinyl
Language
English
Sign Legend
Stop Here Maintain 6 Ft Stop Sign Feet Symbol
Sign Header
No Header
Product Type
Floor Sign
Description
Printed Language English, Sign Header No Header, Sign Legend Stop Here Maintain 6 Ft Stop Sign Feet Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.