Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR290
Mfr # PSR290
Zoro # G7660083
product price:Â $15.99
/eaKey Features
Legend
Keep Distance Maintain 6 FT
Width
24 in
Height
6 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR290
Zoro #
G7660083
UPC #
841669141181
Country of Origin
United States
Dimensions
Width
24 in
Height
6 in
Details
Item
Floor Sign
Legend
Keep Distance Maintain 6 FT
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Material
Vinyl
Language
English
Shape
Rectangle
Color
Black, Yellow
Number of Panels
0
Sign Legend
Keep Distance Maintain 6 Ft
Sign Header
No Header
Product Type
Floor Sign
Description
Printed Language English, Sign Header No Header, Sign Legend Keep Distance Maintain 6 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.