Floor Sign, 8 in H, 8 in W, Vinyl, English, FS-8-508, PK2

  • Mfr # FS-8-508

  • Zoro # G0216407


product price:  $5.59
/pk 2, $2.80/ea

Key Features

Width
8 in
Height
8 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-8-508
Zoro #
G0216407
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in

Details

Item
Floor Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Material
Vinyl
Number of Panels
0
Sign Legend
Always Maintain 6 Ft. Working Distance
Sign Header
No Header
Product Type
Floor Sign

Description

Printed Language English, Sign Header No Header, Sign Legend Always Maintain 6 Ft. Working Distance, Package Quantity 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.