Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, 8 in H, 8 in W, Vinyl, English, FS-8-511, PK2

  • Mfr # FS-8-511

  • Zoro # G0216355


product price: $5.49
/pk 2, $2.75/ea

Key Features

Width
8 in
Height
8 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-8-511
Zoro #
G0216355
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in

Details

Item
Floor Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Material
Vinyl
Number of Panels
0
Sign Header
No Header
Sign Legend
Maintain 6 Ft. Distance
Product Type
Floor Sign

Description

Printed Language English, Sign Header No Header, Sign Legend Maintain 6 Ft. Distance, Package Quantity 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.