Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Job Site Light, 13,000lm, LED

  • Mfr # 820DD0

  • Zoro # G313342412


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Features
Foldable and compact
Frame Color
Yellow
Head Width
12.13 in
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DD0
Zoro #
G313342412
UPC #
-
Country of Origin
China

Dimensions

Head Width
12.13 in
Adjustable Height
No
Overall Width
14.6 in
Overall Height
12 in
Manufacturer Warranty Length
3 yrs
Power Cord Length
6 ft
Overall Depth
2.1 in
Head Height
7.88 in
Head Depth
2 in

Details

Item
Floor Stand Job Site Light
Standards
ETL Listed
Features
Foldable and compact
Frame Color
Yellow
Minimum Operating Temperature
-4 Degrees F
Current
1.3 A @120V
Light Distribution
Flood
For Environment
Damp
Lighting Technology
LED
Lens Material
Glass
Color Temperature
5000K
Switch Type
Rocker
Power Source
Corded
Includes Bulb
Built-In
Beam Angle
150 Degrees
Hazardous Location Specification
Not Rated
Head Material Finish
Powder Coated
Frame Material
Steel
Head Adjustability
Rotates Horizontally
Handle Material
Nylon
Head Material
Aluminum
Number of Cord Wires
3
NEMA Plug Configuration
5-15P
Lamp Life
50,000 hr
IP Rating
Not Rated
Job Light Type
Floor Stand Light
For Location
Indoor
Includes Mounting Hardware
No
Head Rotation
360 Degrees Vertical
Color Rendering Index
80
Brightness Levels
13,000 lm
Number of Brightness Levels
1
Operating Voltage
120V AC
Cord Designation
SJTW
Mount Type
Floor Stand
Cord Wire Gauge
18 AWG
Wattage
100 W
Maximum Brightness
13,000 lm
Handle Style
Ergonomic
Maximum Operating Temperature
113 Degrees F
Plug Type
Three Prong NEMA 5-15
Number of Lamp Heads
1
Head Color
Black

Description

Floor Stand Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 13,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Beam Angle 150 Degrees , Color Rendering Index 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.