Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Job Site Light, 13,200lm, LED

  • Mfr # 820DC7

  • Zoro # G513342427


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Features
USB Charging Port
Light Distribution
Flood
Overall Width
8.07 in
Head Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC7
Zoro #
G513342427
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8.07 in
Head Depth
1.5 in
Overall Height
14.76 in
Head Width
8.6 in
Minimum Height Adjustment
0 in
Overall Depth
25.78 in
Head Height
7.7 in
Power Cord Length
5 ft
Manufacturer Warranty Length
3 years

Details

Item
Floor Stand Job Site Light
Standards
cULus Listed
Features
USB Charging Port
Light Distribution
Flood
Head Material
Aluminum
Color Temperature
5000K
Beam Angle
120 Degrees
Head Rotation
180 Degrees Vertical, 360 Degrees Horizontal
Cord Designation
SJTW
Mount Portability
No Casters or Wheels
Head Material Finish
Powder Coated Aluminum
Color Rendering Index
80
Minimum Operating Temperature
-30 Degrees C
Power Source
Corded
Includes Charger
No
Hazardous Location Specification
Not Rated
Frame Color
Yellow
Mount Type
Floor Stand
Lamp Guard
None
Rechargeable
No
Head Color
Yellow
Plug Type
5-15P
For Environment
Damp
Maximum Operating Temperature
104 Degrees F
Number of Brightness Levels
1
Head Adjustability
Pivots Vertically, Rotates Horizontally
Includes Mounting Hardware
No
Number of Cord Wires
3
For Location
Indoor
Job Light Type
Floor Stand Light
Operating Voltage
120V AC
Handle Material
Plastic
Handle Style
U-Handle
IP Rating
Not Rated
Lens Material
Glass
Switch Type
Rocker
Includes Bulb
No
Maximum Brightness
13,200 lm
Number of Lamp Heads
2
Cord Wire Gauge
18 AWG
Includes Batteries
No
Brightness Levels
13,200 lm
Frame Material
Aluminum
NEMA Enclosure Rating
Not Rated
Lamp Life
50,000 hr
Lighting Technology
LED
Current
1.16
Arm Adjustability
None
Wattage
140 W
NEMA Plug Configuration
5-15P

Description

Floor Stand Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 13,200 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.