Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Job Site Light, 6,600lm, LED

  • Mfr # 820DC3

  • Zoro # G813342424


product price: $53.65
/ea

Key Features

Standards
cULus Listed
Features
USB Charging Port
Overall Width
8.26 in
For Environment
Damp
Number of Brightness Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC3
Zoro #
G813342424
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8.26 in
Overall Height
13.97 in
Power Cord Length
5 ft
Head Height
7.7 in
Overall Depth
11.41 in
Manufacturer Warranty Length
3 years
Head Depth
1.5 in
Minimum Height Adjustment
0 in
Head Width
8.6 in

Details

Item
Floor Stand Job Site Light
Standards
cULus Listed
Features
USB Charging Port
For Environment
Damp
Number of Brightness Levels
1
Lens Material
Glass
Rechargeable
No
Includes Charger
No
Frame Color
Yellow
IP Rating
Not Rated
Arm Adjustability
None
Current
0.58
Mount Portability
No Casters or Wheels
Job Light Type
Floor Stand Light
Head Color
Yellow
Color Rendering Index
80
Plug Type
5-15P
Includes Mounting Hardware
No
Handle Style
U-Handle
Maximum Brightness
6,600 lm
Lamp Guard
None
Includes Bulb
No
Handle Material
Plastic
Frame Material
Aluminum
Cord Wire Gauge
18 AWG
Operating Voltage
120V AC
Number of Lamp Heads
1
NEMA Plug Configuration
5-15P
Power Source
Corded
Head Rotation
360 Degrees Horizontal, 360 Degrees Vertical
Wattage
70 W
Lamp Life
50,000 hr
Maximum Operating Temperature
104 Degrees F
Hazardous Location Specification
Not Rated
For Location
Indoor
Cord Designation
SJTW
Brightness Levels
6,600 lm
Color Temperature
5000K
Includes Batteries
No
Head Adjustability
Pivots Vertically, Rotates Horizontally
NEMA Enclosure Rating
Not Rated
Head Material Finish
Powder Coated Aluminum
Minimum Operating Temperature
-30 Degrees C
Light Distribution
Flood
Beam Angle
120 Degrees
Switch Type
Rocker
Number of Cord Wires
3
Lighting Technology
LED
Mount Type
Floor Stand
Head Material
Aluminum

Description

Floor Stand Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 6,600 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment Not Applicable, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.