Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Job Site Light, 9,000lm, LED

  • Mfr # 820DC5

  • Zoro # G513342465


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Standards
cULus Listed
Manufacturer Warranty Length
3 years
Maximum Operating Temperature
104 Degrees F
Number of Brightness Levels
1
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820DC5
Zoro #
G513342465
UPC #
-
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 years
Head Height
6 in
Minimum Height Adjustment
0 in
Head Width
7.2 in
Head Depth
1.5 in
Overall Height
14.37 in
Overall Width
8.07 in
Overall Depth
24.21 in
Power Cord Length
5 ft

Details

Item
Floor Stand Job Site Light
Standards
cULus Listed
Maximum Operating Temperature
104 Degrees F
Number of Brightness Levels
1
Power Source
Corded
Rechargeable
No
Switch Type
Rocker
Lighting Technology
LED
Handle Material
Plastic
Head Rotation
180 Degrees Vertical, 360 Degrees Horizontal
Operating Voltage
120V AC
Includes Bulb
No
Frame Material
Aluminum
For Environment
Damp
Hazardous Location Specification
Not Rated
Lamp Life
50,000 hr
For Location
Outdoor
Head Material
Aluminum
Number of Cord Wires
3
Mount Type
Floor Stand
Wattage
95 W
Cord Designation
SJTW
Color Rendering Index
80
Beam Angle
120 Degrees
Number of Lamp Heads
2
Color Temperature
5000K
Lamp Guard
None
Brightness Levels
9,000 lm
Includes Charger
No
IP Rating
IPX5
NEMA Plug Configuration
5-15P
Head Adjustability
Pivots Vertically, Rotates Horizontally
Head Color
Yellow
Current
0.79
NEMA Enclosure Rating
Not Rated
Cord Wire Gauge
18 AWG
Maximum Brightness
9,000 lm
Minimum Operating Temperature
-30 Degrees C
Includes Batteries
No
Mount Portability
No Casters or Wheels
Job Light Type
Floor Stand Light
Frame Color
Yellow
Includes Mounting Hardware
No
Light Distribution
Flood
Head Material Finish
Powder Coated Aluminum
Resistance Properties
Weather Resistant
Plug Type
5-15P
Arm Adjustability
None
Handle Style
U-Handle
Lens Material
Glass

Description

Floor Stand Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 9,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IPX5, Maximum Height Adjustment Not Applicable, Beam Angle 120 Degrees , Color Rendering Index 80, Includes Bulb No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.