Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stop Bollard, 4-1/2", Yellow

  • Mfr # FSBOL-42

  • Zoro # G4755186


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
29 lb
Outside Dia.
4 1/2 in
Bollard Striping Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBOL-42
Zoro #
G4755186
UPC #
691215065160
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Mounting Plate Dimensions
8 in x 4 in
Wall Thickness
0.1 in
Overall Height
5 in
Overall Length
42 in
Installation Depth
0" - surface mount
Mounting Hole Dia.
17/32 in
Finished Height
5 in
Mounting Dimension
(4) 17/32" Holes
Overall Width
8 in
Mounting Hole Width
9/16 in
Mounting Hole Length
9/16 in
Installed Height
5 in
Manufacturer Warranty Length
90 day
Mounting Hole Diameter
9/16 in
Outside Diameter
4 1/2 in

Details

Item
Floor Stop Bollard
Material
Steel
Color
Yellow
Weight
29 lb
Bollard Striping Color
Black
Includes
(2) Removable Rubber Cap
Bollard Striping
Yes
Bollard Color
Yellow
Finish
Powder Coated
Bollard Shape
Round
Locking System
No Locking System
Number of Mounting Holes
4
Impact Resistance
4000 lb @ 4 mph
Bollard Item
Floor Stop Bollard
Bollard Material
Steel
Mounting Surface
Hard Surface
Lighted
No
Net Weight
28 lb
Cap Shape
Dome
Bollard Function
Fixed
Mounting Style
Bolt-On
Shape
Round
Reflectivity
Non-Reflective
Cap Adjustability
Removable
Includes Mounting Hardware
Not Included
Product Type
Temporary Access
Temporary Access Style
Removable
Striping
Yes
Compatible Mounting Surface Material
Concrete
Resistance Properties
Impact Resistant

Description

Floor Stop Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 8 in, Material Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 5 in, Installed Height 5 in, Weight 29 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 9/16 in, Locking System No Locking System, Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.