Shop ZORO SELECT

Floor Marking Tape, 6ft Stand Here 6ft, Vinyl, 8 mil

  • Mfr # ZVM6FTSH

  • Zoro # G3155740


product price:  $12.99
/ea

Key Features

Material
Vinyl
Pattern
Message, Striped
Safety Tape Color
Black, Yellow
Width
3 in
Legend
6ft Stand Here 6ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZVM6FTSH
Zoro #
G3155740
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Roll Length
108 ft
Imperial Tape Width
3 in
Tape Thickness
8 mil
Imperial Tape Length
108 ft

Details

Item
Floor Marking Tape
Material
Vinyl
Pattern
Message, Striped
Safety Tape Color
Black, Yellow
Legend
6ft Stand Here 6ft
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Features
Tough, Low-Profile, Pressure-Sensitive
Tape Pattern
Message, Striped
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F
Minimum Tape Performance Temperature
14 Degrees F
Tape Brand
Approved Vendor
Message Type
Social Distancing
Tape Color
Black/Yellow
Glow In The Dark
No
Fluorescent
No
Tape Type
Message
Message Color
Black/Yellow
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Message, Striped, Black/Yellow, 3 in, 108 ft, 8 mil, Vinyl, Approved Vendor, Legend 6ft Stand Here 6ft, Message Color Black/Yellow, Glow In The Dark No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.