Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Vibration Isolator, 125 to 250 lb.

  • Mfr # 48PW89

  • Zoro # G5576490


product price: $16.15
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
125 to 250 lb
Deflection
0.25 in to 0.50 in
Height
1 29/32 in
Width
2 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW89
Zoro #
G5576490
UPC #
190735904244
Country of Origin
China

Dimensions

Height
1 29/32 in
Width
2 21/64 in
Dimension D
1 21/32 in
Dimension L
3 53/64 in
Dimension H
1 29/32 in
Cap Screw Dia. and Length
M10 x 30mm
Dimension T
13/32 in
Dimension BC
3 in
Screw Size
M10
Overall Height
1 29/32 in
Overall Width
2 21/64 in
Overall Depth
1 29/32 in
Thread Size
M10x1.5

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
125 to 250 lb
Deflection
0.25 in to 0.50 in
Color Mark
Red
Operating Temperature - Minimum
14 Degrees F
Rated Capacity - Maximum
250 lb
Rated Deflection - Minimum
0.25 in
Load Sideways Shear - Maximum
125 lbf
Isolator Material
Neoprene
Center-to-Center Mounting Hole Distance
3 in
Rated Capacity - Minimum
125 lb
Load Downward Compression - Maximum
250 lbf
Rated Deflection - Maximum
0.5 in
Operating Temperature - Maximum
158 Degrees F
Durometer
60A

Description

Item Floor-Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 125 to 250 lb, Deflection 0.25 in to 0.50 in, Height 1 29/32 in, Width 2 21/64 in, Color Mark Red, Spring Color Not Applicable, Cap Screw Dia. and Length M10 x 30mm, Includes Not Applicable, Dimension A Not Applicable, Dimension T 13/32 in, Dimension G Not Applicable, Dimension H 1 29/32 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.