Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Vibration Isolator, 15 to 45 lb.

  • Mfr # 48PW87

  • Zoro # G5576518


product price: $11.15
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
15 to 45 lb
Deflection
0.20 in to 0.40 in
Height
1 1/2 in
Width
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW87
Zoro #
G5576518
UPC #
190735904268
Country of Origin
China

Dimensions

Height
1 1/2 in
Width
1 39/64 in
Dimension L
3 3/16 in
Cap Screw Dia. and Length
M8 x 30mm
Dimension H
1 1/2 in
Dimension BC
2 13/32 in
Dimension D
1 7/64 in
Dimension T
1/4 in
Thread Size
M8x1.25
Overall Height
1 1/2 in
Overall Width
1 39/64 in
Screw Size
M8
Overall Depth
1 1/2 in

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
15 to 45 lb
Deflection
0.20 in to 0.40 in
Color Mark
Black
Durometer
45A
Rated Capacity - Maximum
45 lb
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Minimum
15 lb
Rated Deflection - Minimum
0.2 in
Load Sideways Shear - Maximum
22.5 lbf
Load Downward Compression - Maximum
45 lbf
Center-to-Center Mounting Hole Distance
2 13/32 in
Rated Deflection - Maximum
0.4 in
Isolator Material
Neoprene

Description

Item Floor-Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 15 to 45 lb, Deflection 0.20 in to 0.40 in, Height 1 1/2 in, Width 1 39/64 in, Color Mark Black, Spring Color Not Applicable, Cap Screw Dia. and Length M8 x 30mm, Includes Not Applicable, Dimension A Not Applicable, Dimension T 1/4 in, Dimension G Not Applicable, Dimension H 1 1/2 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.