Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Vibration Isolator, 40 to 75 lb.

  • Mfr # 48PW90

  • Zoro # G5576481


product price: $11.15
/ea

Key Features

Isolator Type
Neoprene
Capacity Range
40 to 75 lb
Deflection
0.25 in to 0.50 in
Height
1 1/2 in
Width
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW90
Zoro #
G5576481
UPC #
190735904237
Country of Origin
China

Dimensions

Height
1 1/2 in
Width
1 39/64 in
Cap Screw Dia. and Length
M8 x 30mm
Dimension BC
2 13/32 in
Dimension D
1 7/64 in
Dimension T
1/4 in
Dimension H
1 1/2 in
Dimension L
3 3/16 in
Screw Size
M8
Overall Depth
1 1/2 in
Overall Height
1 1/2 in
Overall Width
1 39/64 in
Thread Size
M8x1.25

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Neoprene
Capacity Range
40 to 75 lb
Deflection
0.25 in to 0.50 in
Color Mark
Green
Durometer
55A
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Rated Deflection - Maximum
0.5 in
Isolator Material
Neoprene
Load Downward Compression - Maximum
75 lbf
Center-to-Center Mounting Hole Distance
2 13/32 in
Load Sideways Shear - Maximum
37.5 lbf
Rated Capacity - Maximum
75 lb
Rated Deflection - Minimum
0.25 in
Rated Capacity - Minimum
40 lb

Description

Item Floor-Mount Vibration Isolator, Isolator Type Neoprene, Capacity Range 40 to 75 lb, Deflection 0.25 in to 0.50 in, Height 1 1/2 in, Width 1 39/64 in, Color Mark Green, Spring Color Not Applicable, Cap Screw Dia. and Length M8 x 30mm, Includes Not Applicable, Dimension A Not Applicable, Dimension T 1/4 in, Dimension G Not Applicable, Dimension H 1 1/2 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.