Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Vibration Isolator, 76 to 125 lb.

  • Mfr # 48PW96

  • Zoro # G5576420


product price: $53.25
/ea

Key Features

Isolator Type
Spring
Capacity Range
76 to 125 lb
Deflection
0.75 in to 1.33 in
Height
4 1/2 in
Width
2 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PW96
Zoro #
G5576420
UPC #
190735904176
Country of Origin
China

Dimensions

Height
4 1/2 in
Width
2 5/32 in
Dimension H
4 1/2 in
Dimension T
1/2 in
Dimension HCW
1 in
Dimension HCL
4 3/4 in
Dimension A
4 in
Bolt Size
M10 x 100mm
Dimension L
5 3/4 in
Dimension MBD
1/4 in
Dimension SBC
5 in
Dimension SW
5/16 in
Isolator Diameter
1 3/4 in
Thread Size
M10x1.5
Overall Depth
4 1/2 in
Overall Width
2 5/32 in
Overall Height
4 1/2 in
Screw Size
M10

Details

Item
Floor-Mount Vibration Isolator
Isolator Type
Spring
Capacity Range
76 to 125 lb
Deflection
0.75 in to 1.33 in
Spring Color
Brown
Rated Deflection - Maximum
1.33 in
Rated Capacity - Minimum
76 lb
Includes Spring
Spring Included
Load Downward Compression - Maximum
125 lbf
Center-to-Center Mounting Hole Distance
5 in
Isolator Material
Spring
Rated Deflection - Minimum
0.75 in
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Rated Capacity - Maximum
125 lb

Description

Item Floor-Mount Vibration Isolator, Isolator Type Spring, Capacity Range 76 to 125 lb, Deflection 0.75 in to 1.33 in, Height 4 1/2 in, Width 2 5/32 in, Color Mark Not Applicable, Spring Color Brown, Bolt Size M10 x 100mm, Includes Not Applicable, Dimension A 4 in, Dimension T 1/2 in, Dimension SW 5/16 in, Dimension HCL 4 3/4 in, Dimension HCW 1 in, Dimension MBD 1/4 in, Dimension SBC 5 in, Dimension G Not Applicable, Dimension H 4 1/2 in, Dimension I Not Applicable, Dimension J Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.