Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Cone Stand

  • Mfr # 5MZE6

  • Zoro # G5669307


product price: $204.99
/ea
Free Shipping & Returns

Key Features

For Use With
H-2735, H-2834
Overall Width
23 in
Material
Steel
Overall Length
21 in
Overall Depth
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZE6
Zoro #
G5669307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
23 in
Overall Length
21 in
Overall Depth
9 1/2 in

Details

Item
Flow Cone Stand
For Use With
H-2735, H-2834
Material
Steel
Product Type
Grout Flow Cone Stand

Description

Flow Cone Stand, Material Steel, For Use With H-2735, H-2834

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.