Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T8, 24 In. L, 4100K, 1230L

  • Mfr # 21GR04

  • Zoro # G5230811


product price: $4.19
/ea
Sold in multiples of 14 for $58.66

Key Features

Voltage
70V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21GR04
Zoro #
G5230811
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24 in
Bulb Dia.
1 in

Details

Item
Linear Fluorescent Bulb
Voltage
70V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
1,300 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Color Rendering Index
78
Light Appearance
4000 to 4999K, Cool White
ANSI Code
1001-01
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Designation
F17T8/741
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
25
Bulb Start Type
Instant or Rapid
For Enclosed Fixtures
No
Bulb Power Source
Requires Separate Ballast
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
50 Degrees to 122 Degrees F
Bulb Minimum Starting Temperature
14 Degrees F
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 78, Color Temperature 4100K, Lumens 1,300 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 17 W, Voltage 70V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1001-01, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Instant or Rapid, High Output No, Indoor/Outdoor Usage Indoor Only, Bulb Power Source Requires Separate Ballast

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.