Fluorosilicone Sheet, 60A, 12"x12"x1/16
Mfr # BULK-RS-FS60-32
Zoro # G702586403
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-FS60-32
Zoro #
G702586403
UPC #
193005486280
Country of Origin
China
Dimensions
Overall Thickness
0.0625 in
Overall Length
12 in
Overall Width
12 in
Details
Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Water Resistance
Good
Color
Blue
Abrasion Resistance
Poor
Oil Resistance
Good
Minimum Temperature
-100 Degrees F
Tensile Strength
800 psi
Chemical Resistance
Excellent
Material
Fluorosilicone
Weather Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.016 in
Compression Set
9 %
Maximum Temperature
400 Degrees F
Shape
Sheet
Adhesive Type
Plain Backing
Description
Low Temperature Fluorosilicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.