Zoro Homepage

Fluorosilicone Sheet, 60A, 24"x12"x0.125

  • Mfr # BULK-RS-FS60-38

  • Zoro # G102586393


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-FS60-38
Zoro #
G102586393
UPC #
193005486327
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Thickness
0.125 in
Overall Width
12 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Shape
Sheet
Weather Resistance
Excellent
Color
Blue
Water Resistance
Good
Abrasion Resistance
Poor
Minimum Temperature
-100 Degrees F
Thickness Tolerance
+/-0.031 in
Material
Fluorosilicone
Adhesive Type
Plain Backing
Oil Resistance
Good
Tensile Strength
800 psi
Maximum Temperature
400 Degrees F
Texture
Smooth
Compression Set
9 %
Chemical Resistance
Excellent

Description

Low Temperature Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.