Zoro Homepage

Fluorosilicone Sheet, 60A, 24"x12"x3/16

  • Mfr # BULK-RS-FS60-39

  • Zoro # G802586051


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-FS60-39
Zoro #
G802586051
UPC #
193005486358
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Thickness
0.1875 in
Overall Length
24 in

Details

Item
Rubber Sheet
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Minimum Temperature
-100 Degrees F
Thickness Tolerance
+/-0.031 in
Tensile Strength
800 psi
Shape
Sheet
Color
Blue
Water Resistance
Good
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
400 Degrees F
Adhesive Type
Plain Backing
Compression Set
9 %
Oil Resistance
Good
Abrasion Resistance
Poor
Chemical Resistance
Excellent
Material
Fluorosilicone

Description

Low Temperature Fluorosilicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.