Foam Sheet, Fluorosilicone, Blue, 24 in

  • Mfr # ZUSAFSR-2
  • Zoro # G803533207
product price: 
$
468.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Fluorosilicone
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAFSR-2
Zoro #
G803533207
UPC #
193005337414
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/32 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Blue
Material
Fluorosilicone
Shape
Sheet
Cell Type
Open Cell
Tensile Strength
180 psi
Backing Type
Plain
Density
35 lb/cu ft
Standards
AMS 3323 Class 2, ASTM D1056 2C4, MIL-R-6130 Type 2
Texture
Textured
Water Resistance
Good
Grade
Military Specification
Oil Resistance
Good
Weather Resistance
Excellent
Number of Adhesive Sides
0
Minimum Temperature
-80 Degrees F
Firmness @ 25% Deflection
15 psi
Abrasion Resistance
Fair
Chemical Resistance
Excellent
Material Skin
None
Flexibility
Poor
Firmness
Firm (¿14 psi)
Maximum Temperature
400 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Gasoline, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Naphtha, Ozone, Propylene Glycol, Salt Water, Toluene, Vegetable Oil, Water
Shell Material
Fluorosilicone
Wire Color
Blue

Description

Fluorosilicone Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.