Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black

  • Mfr # ZUSASSR-B-107
  • Zoro # G2444743

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Length
24 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-B-107
Zoro #
G2444743
UPC #
193005342005
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Silicone
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Backing Type - Foam
Plain
Density
39 lb/cu ft
Temp. Range (F)
-100 Degrees to 500 Degrees F
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Tensile Strength (PSI)
100
Firmness @ 25% Deflection (PSI)
11
Color - Foam
Black
Backing Type
Plain
Item - Foam
Foam Sheet
Tensile Strength
100 psi
Number of Adhesive Sides
0
Texture
Textured
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Weather Resistance
Excellent
Oil Resistance
Fair
Flexibility
Fair
Grade
Standard
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Water Resistance
Good
Firmness @ 25% Deflection
11 psi
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Black
Traction Material
Silicone

Dimensions

Length
24 in
Width
12 in
Thickness
1/4 in
Length - Foam
24 in
Width Tolerance
+/-1 in
Width - Foam
12 in
Thickness - Foam
1/4 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Silicone, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Textured, Firmness @ 25 Percent Deflection 11 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.