Fluorosilicone Strip, 60A, 36"x1/2"x1/32
Mfr # BULK-RS-FS60-6
Zoro # G202585821
product price: $13.99
/eaKey Features
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-FS60-6
Zoro #
G202585821
UPC #
193005486006
Country of Origin
China
Dimensions
Overall Width
1/2 in
Overall Length
36 in
Overall Thickness
0.03125 in
Details
Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 FK 606
Grade
Standard
Minimum Temperature
-100 Degrees F
Tensile Strength
800 psi
Water Resistance
Good
Shape
Strip
Abrasion Resistance
Poor
Adhesive Type
Plain Backing
Thickness Tolerance
+/-0.012 in
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Color
Blue
Weather Resistance
Excellent
Oil Resistance
Good
Material
Fluorosilicone
Texture
Smooth
Compression Set
9 %
Description
Low Temperature Fluorosilicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.